Motion
M88040-70016

TIMKEN
M88040-70016

Tapered Roller Bearing Cone - 1.1250 in ID, 0.8750 in Cone Width, Steel Material
MI ITEM #00660644
MFR #M88040-70016
Your Price$74.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M88040-70016

Tapered Roller Bearing Cone - 1.1250 in ID, 0.8750 in Cone Width, Steel Material
MI ITEM #00660644
MFR #M88040-70016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.68/each(List $89.61)

Overview

Mfr description
M88040 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Abma Precision Rating
    Class 2 (Pinion) Tolerance
  • Inner Ring Width
    22.225 mm
  • Finish Coating
    Uncoated
  • Series
    M88000
  • Compatible Cup
    M88010
  • Manufacturer Upc Number
    053893427737
  • UPC_NO
    053893427737
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    0.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text