Motion
M88043-70016

TIMKEN
M88043-70016

Tapered Roller Bearing Cone - 1.1875 in ID, 0.8750 in Cone Width, Steel Material
Mi Item #00660647
MFR #M88043-70016
Price$67.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M88043-70016

Tapered Roller Bearing Cone - 1.1875 in ID, 0.8750 in Cone Width, Steel Material
Mi Item #00660647
MFR #M88043-70016

Mfr description
M88043 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Cone Width  
    0.8750 in
  • Inner Ring Width
    22.225 mm
  • Weight
    0.6 lbs

Details

  • Abma Precision Rating
    Class 2 (Pinion) Tolerance
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    M88010, M88012
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893427850
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    M88000
  • UPC_NO
    053893427850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)