Motion
HM88610

SKF
HM88610

Tapered Roller Bearing Cup - Single Cup, 2.8438 in OD, 0.9375 in Width, Steel
MI ITEM #00660685
MFR #HM88610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM88610

Tapered Roller Bearing Cup - Single Cup, 2.8438 in OD, 0.9375 in Width, Steel
MI ITEM #00660685
MFR #HM88610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM88610 CUP

Specifications

  • Single Or Double Cup
    Single Cup
  • Outside Diameter
  • Cup Width
  • Material
    Steel
  • Abma Precision Rating
    Class 3 (Precision) Tolerance
  • Manufacturer Upc Number
    7316576639579
  • UPC_NO
    7316576639579
  • Weight
    0.77 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text