Motion
HM89210-20082

TIMKEN
HM89210-20082

Tapered Roller Bearing Cup - Single Cup, 3.1250 in OD, 0.8923 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00660695
MFR #HM89210-20082
Your Price$38.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM89210-20082

Tapered Roller Bearing Cup - Single Cup, 3.1250 in OD, 0.8923 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00660695
MFR #HM89210-20082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$38.82/each(List $46.59)

Overview

Mfr description
HM89210 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Compatible Cone
    HM89249
  • Material
    Chrome Steel
  • Series
    HM
  • Abma Precision Rating
    Class 2
  • Lubrication Hole Type
    No Hole
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893432649
  • UPC_NO
    053893432649
  • Weight
    0.62 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text