Motion
90334-20024

TIMKEN
90334-20024

Tapered Roller Bearing Cone - 3.3465 in ID, 2.0772 in Cone Width, Chrome Steel Material
MI ITEM #00660744
MFR #90334-20024
Price$1,392.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
90334-20024

Tapered Roller Bearing Cone - 3.3465 in ID, 2.0772 in Cone Width, Chrome Steel Material
MI ITEM #00660744
MFR #90334-20024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,392.74/each

Specifications

Dimensions

  • Bore Diameter  
    3.3465 in
  • Cone Width  
    2.0772 in
  • Inner Ring Width
    2.0772 in
  • Weight
    10.38 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    90744
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893434551
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    90000
  • UPC_NO
    053893434551

Overview

Mfr description
90334 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought