Motion
K106390R-2

TIMKEN
K106390R-2

Bearing Spacer - 1.3750 in ID, 2.5625 in OD, 1.5600 in Width, Steel Material
Mi Item #00661109
MFR #K106390R-2
Price$5.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K106390R-2

Bearing Spacer - 1.3750 in ID, 2.5625 in OD, 1.5600 in Width, Steel Material
Mi Item #00661109
MFR #K106390R-2

Mfr description
K106390R BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.21/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter  
    2.5625 in
  • Overall Width  
    1.5600 in

Details

  • Material
    Steel
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893470443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)