Motion
M201047-20405

TIMKEN
M201047-20405

Tapered Roller Bearing Cone - 1.5625 in ID, 0.8700 in Cone Width
MI ITEM #00661223
MFR #M201047-20405
Price$80.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M201047-20405

Tapered Roller Bearing Cone - 1.5625 in ID, 0.8700 in Cone Width
MI ITEM #00661223
MFR #M201047-20405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.5625 in
  • Cone Width  
    0.8700 in
  • Inner Ring Width
    22.098 mm
  • Weight
    0.62 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    M201011
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893507835
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    M201000
  • UPC_NO
    053893507835

Overview

Mfr description
M201047 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text