Timken LL205410B-20024
Timken
LL205410B-20024
Tapered Roller Bearing Cup - Single Cup, 3.0625 in OD, 1.6875 in Width, Steel
MI ITEM #00661237
MFR #LL205410B-20024
Quote Required
This product requires a Quote Request
Timken
LL205410B-20024
Tapered Roller Bearing Cup - Single Cup, 3.0625 in OD, 1.6875 in Width, Steel
MI ITEM #00661237
MFR #LL205410B-20024
Timken LL205410B-20024
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Timken
LL205410B-20024

Tapered Roller Bearing Cup - Single Cup, 3.0625 in OD, 1.6875 in Width, Steel
MI ITEM #00661237
MFR #LL205410B-20024

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LL205410B CUP

Specifications

ABMA Precision Rating
Standard Precision
Cup Width
1.6875 in, 1.6875 in
Manufacturer UPC Number
053893508672
Material
Steel
Outside Diameter
3.0625 in - 3-1/16 in
Overall Width
1.6875 in - 1-11/16 in
Single or Double Cup
Single Cup, Single Cup
Weight
0.2 lbs
Product Type
Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon to learn more