Motion
HM212010

SKF
HM212010

Tapered Roller Bearing Cup - Single Cup, 4.8125 in OD, 5.1875 in Width, Steel Material
Mi Item #00661262
MFR #HM212010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM212010

Tapered Roller Bearing Cup - Single Cup, 4.8125 in OD, 5.1875 in Width, Steel Material
Mi Item #00661262
MFR #HM212010

Mfr description
HM212010 CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    5.1875 in
  • Outside Diameter  
    4.8125 in
  • Weight
    1.43 lbs

Details

  • Manufacturer Upc Number
    7316576643392
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576643392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)