Motion
HM212011
Tapered Roller Bearing Cup - Single Cup, 4.8125 in OD, 1.1700 in Width
MI ITEM #00661265
MFR #HM212011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 4.8125 in OD, 1.1700 in Width
MI ITEM #00661265
MFR #HM212011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    1.1700 in
  • Outside Diameter  
    4.8125 in

Details

  • Flange Type
    Non-Flanged Cup
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662300240151
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    662300240151

Overview

Mfr description
HM212011 CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought