Motion
HM212011

SKF
HM212011

Tapered Roller Bearing Cup - Single Cup, 4.8125 in OD, 1.1720 in Width, Chrome Steel Material
MI ITEM #00661268
MFR #HM212011
List Price$66.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM212011

Tapered Roller Bearing Cup - Single Cup, 4.8125 in OD, 1.1720 in Width, Chrome Steel Material
MI ITEM #00661268
MFR #HM212011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.09/each for your price

Overview

Mfr description
HM212011 CUP

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Material
    Chrome Steel
  • Series
    HM
  • Lubrication Hole Type
    No Hole
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316576643415
  • UPC_NO
    7316576643415
  • Weight
    1.38 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text