Motion
HM212044

SKF
HM212044

Tapered Roller Bearing Cone - 2.3750 in Bore, 2.6250 in Width, Steel Material
MI ITEM #00661272
MFR #HM212044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM212044

Tapered Roller Bearing Cone - 2.3750 in Bore, 2.6250 in Width, Steel Material
MI ITEM #00661272
MFR #HM212044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM212044 CONE

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Abma Precision Rating
    Standard Precision
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316576644399
  • UPC_NO
    7316576644399
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    2.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text