Motion
HM212049
Tapered Roller Bearing Cone - 2.6250 in Bore, 1.5100 in Width
Mi Item #00661285
MFR #HM212049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 2.6250 in Bore, 1.5100 in Width
Mi Item #00661285
MFR #HM212049

Mfr description
HM212049 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Cone Width  
    1.5100 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662300230251
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    662300230251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)