Motion
L217810

TIMKEN
L217810

Tapered Roller Bearing Cup - Single Cup, 4.8750 in OD, 0.6563 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00661305
MFR #L217810
Price$202.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L217810

Tapered Roller Bearing Cup - Single Cup, 4.8750 in OD, 0.6563 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00661305
MFR #L217810

Mfr description
L217810 CUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.91/each

Specifications

Dimensions

  • Cup Width  
    0.6563 in
  • Outside Diameter  
    4.8750 in
  • Weight
    0.6 lbs

Details

  • Compatible Cone
    L217847, L217849
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893511009
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    L
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893511009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)