Motion
HM218238

SKF
HM218238

Tapered Roller Bearing Cone - 3.5423 in Bore, 2.6250 in Width, Steel Material
MI ITEM #00661333
MFR #HM218238
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM218238

Tapered Roller Bearing Cone - 3.5423 in Bore, 2.6250 in Width, Steel Material
MI ITEM #00661333
MFR #HM218238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM218248 CONE

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Abma Precision Rating
    Standard Precision
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316576644443
  • UPC_NO
    7316576644443
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    3.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text