Motion
HM220110-20024

TIMKEN
HM220110-20024

Tapered Roller Bearing Cup - Single Cup, 6.1801 in OD, 1.3386 in Width, Non-Flanged Cup
MI ITEM #00661335
MFR #HM220110-20024
Price$175.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM220110-20024

Tapered Roller Bearing Cup - Single Cup, 6.1801 in OD, 1.3386 in Width, Non-Flanged Cup
MI ITEM #00661335
MFR #HM220110-20024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.78/each

Specifications

Dimensions

  • Cup Width  
    1.3386 in
  • Outside Diameter  
    6.1801 in
  • Weight
    2.16 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    HM220149
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893513478
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    HM
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893513478

Overview

Mfr description
HM220110 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought