Timken EH220749
Timken
EH220749
Tapered Roller Bearing Cone - 3.7500 in ID, 2.6250 in Cone Width, Steel Material
MI ITEM #00661338
MFR #EH220749
List Price
$12,522.54
/each
List Price
$12,522.54
/each
Timken
EH220749
Tapered Roller Bearing Cone - 3.7500 in ID, 2.6250 in Cone Width, Steel Material
MI ITEM #00661338
MFR #EH220749
Timken EH220749
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Timken
EH220749

Tapered Roller Bearing Cone - 3.7500 in ID, 2.6250 in Cone Width, Steel Material
MI ITEM #00661338
MFR #EH220749

Availability:
Factory Order
List Price
$12,522.54
/each
List Price
$12,522.54
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
EH220749 CONE

Specifications

ABMA Precision Rating
Standard Precision
Bearing Material
Steel, Steel
Bore Diameter
3.7500 in - 3-3/4 in
Cage Material
Steel
Cone Width
2.6250 in, 2.6250 in
Finish/Coating
Uncoated
Manufacturer UPC Number
053893513607
Overall Width
2.6250 in - 2-5/8 in
Weight
16.42 lbs
Product Type
Tapered Roller Bearing Cones

Compliance & Safety Data

Click on an icon to learn more