Timken HH224349-20024
Timken
HH224349-20024
Tapered Roller Bearing Cone - 4.5266 in ID, 2.6250 in Cone Width
MI ITEM #00661412
MFR #HH224349-20024
List Price
$3,060.20
/each
List Price
$3,060.20
/each
Timken
HH224349-20024
Tapered Roller Bearing Cone - 4.5266 in ID, 2.6250 in Cone Width
MI ITEM #00661412
MFR #HH224349-20024
Timken HH224349-20024
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Timken
HH224349-20024

Tapered Roller Bearing Cone - 4.5266 in ID, 2.6250 in Cone Width
MI ITEM #00661412
MFR #HH224349-20024

Availability:
Factory Order
List Price
$3,060.20
/each
List Price
$3,060.20
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
HH224349 CONE

Specifications

ABMA Precision Rating
Class 2
Bore Diameter
4.5266 in
Cage Material
Steel
Compatible Cup
HH224310CD, HH224310
Cone Width
2.6250 in, 2.6250 in
Finish/Coating
Uncoated
Inner Ring Width
2-5/8 in
Manufacturer UPC Number
053893519548
Overall Width
2.6250 in - 2-5/8 in
Series
HH224300
Weight
17.23 lbs
Product Type
Tapered Roller Bearing Cones

Compliance & Safety Data

Click on an icon to learn more