Motion
LM229110-20024

TIMKEN
LM229110-20024

Tapered Roller Bearing Cup - Single Cup, 7.6875 in OD, 1.0827 in Width, Non-Flanged Cup
Mi Item #00661465
MFR #LM229110-20024
Price$549.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM229110-20024

Tapered Roller Bearing Cup - Single Cup, 7.6875 in OD, 1.0827 in Width, Non-Flanged Cup
Mi Item #00661465
MFR #LM229110-20024

Mfr description
LM229110 CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.97/each

Specifications

Dimensions

  • Cup Width  
    1.0827 in
  • Outside Diameter  
    7.6875 in
  • Weight
    1.98 lbs

Details

  • Compatible Cone
    LM229136C, LM229140C, LM229147C
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893120188
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    LM
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893120188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)