Motion
HH231637-40000

TIMKEN
HH231637-40000

Tapered Roller Bearing Cone - 127 mm Bore, 3.4375 in Width, Chrome Steel Material
Mi Item #00661492
MFR #HH231637-40000
Price$8,842.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH231637-40000

Tapered Roller Bearing Cone - 127 mm Bore, 3.4375 in Width, Chrome Steel Material
Mi Item #00661492
MFR #HH231637-40000

Mfr description
HH231637 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,842.69/each

Specifications

Dimensions

  • Bore Diameter  
    127 mm
  • Cone Width  
    3.4375 in
  • Inner Ring Width
    3-7/16 in
  • Weight
    43.41 lbs

Details

  • Abma Precision Rating
    Class 4
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    HH231610, HH231615
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893526775
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    HH231600
  • UPC_NO
    053893526775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)