Motion
H414210

SKF
H414210

Tapered Roller Bearing Cup - Single Cup, 5.3750 in OD, 0.9350 in Width, Steel
Mi Item #00661688
MFR #H414210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H414210

Tapered Roller Bearing Cup - Single Cup, 5.3750 in OD, 0.9350 in Width, Steel
Mi Item #00661688
MFR #H414210

Mfr description
H414210 CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    0.9350 in
  • Outside Diameter  
    5.3750 in
  • Weight
    1.96 lbs

Details

  • Manufacturer Upc Number
    7316576643675
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576643675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)