Motion
L435049-20N07

TIMKEN
L435049-20N07

Tapered Roller Bearing Cone - 6.7500 in Bore, 0.9688 in Width, Steel Material
Mi Item #00661739
MFR #L435049-20N07
Price$1,821.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L435049-20N07

Tapered Roller Bearing Cone - 6.7500 in Bore, 0.9688 in Width, Steel Material
Mi Item #00661739
MFR #L435049-20N07

Mfr description
L435049 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,821.86/each

Specifications

Dimensions

  • Bore Diameter  
    6.7500 in
  • Cone Width  
    0.9688 in
  • Inner Ring Width
    24.608 mm
  • Weight
    3.96 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    L435010
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893617312
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    L435000
  • UPC_NO
    053893617312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)