Motion
LM501349

JTEKT KOYO
LM501349

73.43 mm OD, 0.8438 in Width
Mi Item #00661767
MFR #LM501349
Price$27.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
LM501349

73.43 mm OD, 0.8438 in Width
Mi Item #00661767
MFR #LM501349

Mfr description
LM501349 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)