Motion
LM 501349

SKF
LM 501349

Tapered Roller Bearing Cone - 1.6250 in Bore, 19.6 mm Width
Mi Item #00661769
MFR #LM 501349
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 501349

Tapered Roller Bearing Cone - 1.6250 in Bore, 19.6 mm Width
Mi Item #00661769
MFR #LM 501349

Mfr description
LM501349 CONE
  • Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  • Can be combined with cups from the same series
  • High radial and axial load carrying capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Cone Width  
    0.7800 in
  • Inner Ring Width
    19.812 mm
  • Weight
    0.5 lbs

Details

  • Bore Type
    Straight
  • Compatible Cup
    310
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316577294678
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    LM
  • UPC_NO
    7316577294678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)