Motion
HH506349-20024

TIMKEN
HH506349-20024

Tapered Roller Bearing Cone - 1.9680 in ID, 1.7500 in Cone Width, Chrome Steel Material
Mi Item #00661789
MFR #HH506349-20024
Price$549.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH506349-20024

Tapered Roller Bearing Cone - 1.9680 in ID, 1.7500 in Cone Width, Chrome Steel Material
Mi Item #00661789
MFR #HH506349-20024

Mfr description
HH506349 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.55/each

Specifications

Dimensions

  • Bore Diameter  
    1.9680 in
  • Cone Width  
    1.7500 in
  • Inner Ring Width
    1-3/4 in
  • Weight
    3.2 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    HH506311
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893626048
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    HH506300
  • UPC_NO
    053893626048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)