Motion
JLM506848E-N0000

TIMKEN
JLM506848E-N0000

Tapered Roller Bearing Cone - 55 mm ID, 26 mm Cone Width
Mi Item #00661797
MFR #JLM506848E-N0000
Price$117.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JLM506848E-N0000

Tapered Roller Bearing Cone - 55 mm ID, 26 mm Cone Width
Mi Item #00661797
MFR #JLM506848E-N0000

Mfr description
JLM506848E CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.84/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Cone Width  
    26 mm

Details

  • Abma Precision Rating
    Class N
  • Bore Type
    Straight
  • Manufacturer Upc Number
    053893626352
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    053893626352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)