Motion
EE514045-20024

TIMKEN
EE514045-20024

Tapered Roller Bearing Cone - 4.5000 in Bore, 2.6250 in Width, Steel Material
Mi Item #00661830
MFR #EE514045-20024
Price$12,925.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE514045-20024

Tapered Roller Bearing Cone - 4.5000 in Bore, 2.6250 in Width, Steel Material
Mi Item #00661830
MFR #EE514045-20024

Mfr description
EE514045 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,925.32/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Cone Width  
    2.6250 in
  • Weight
    33.61 lbs

Details

  • Abma Precision Rating
    Standard Precision
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893629391
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    053893629391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)