Motion
LM522510D-20024

TIMKEN
LM522510D-20024

053893634166 Tapered Roller Bearing Cup - Double Cup, 6.2987 in OD, 2.3125 in Width, Non-Flanged Cup
MI ITEM #00661921
MFR #LM522510D-20024
List Price$1,581.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM522510D-20024

053893634166 Tapered Roller Bearing Cup - Double Cup, 6.2987 in OD, 2.3125 in Width, Non-Flanged Cup
MI ITEM #00661921
MFR #LM522510D-20024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,581.13/each for your price

Overview

Mfr description
LM522510D CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Double outer (cup) rings should be replaced at the same time as the inner (cone) rings to maximize reliability and life

Specifications

  • Single Or Double Cup
    Double Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Compatible Cone
    LM522546, LM522548, LM522549
  • Series
    LM
  • Bearing Material
    Steel
  • Abma Precision Rating
    Class 2
  • Lubrication Hole Type
    No Hole
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893634166
  • UPC_NO
    053893634166
  • Weight
    3.97 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought