Motion
L540049-2

TIMKEN
L540049-2

Tapered Roller Bearing Cone - 7.7500 in Bore, 55.6 mm Width, Chrome Steel Material
Mi Item #00661963
MFR #L540049-2
Price$1,549.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L540049-2

Tapered Roller Bearing Cone - 7.7500 in Bore, 55.6 mm Width, Chrome Steel Material
Mi Item #00661963
MFR #L540049-2

Mfr description
L540049 CONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,549.11/each

Specifications

Dimensions

  • Bore Diameter  
    7.7500 in
  • Cone Width  
    1.0938 in
  • Inner Ring Width
    55.566 mm
  • Weight
    5.74 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Compatible Cup
    L540010
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893642512
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    L540000
  • UPC_NO
    053893642512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)