Overview
Mfr description
LM545812 CUP
Specifications
- Single Or Double CupSingle Cup
- Outside Diameter
- Cup Width
- MaterialSteel
- Manufacturer Upc Number053893645940
- UPC_NO053893645940
- Weight8.01 lbs
- Product TypeTapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data