Motion
JLM603048F-K0541

TIMKEN
JLM603048F-K0541

Tapered Roller Bearing Cone - 45 mm ID, 24 mm Cone Width, Steel Material
Mi Item #00661998
MFR #JLM603048F-K0541
Price$108.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JLM603048F-K0541

Tapered Roller Bearing Cone - 45 mm ID, 24 mm Cone Width, Steel Material
Mi Item #00661998
MFR #JLM603048F-K0541

Mfr description
JLM603048F CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.62/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Cone Width  
    24 mm
  • Inner Ring Width
    24 mm
  • Weight
    0.62 lbs

Details

  • Abma Precision Rating
    Class K
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893650517
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    LM603000
  • UPC_NO
    053893650517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)