Specifications
Dimensions
- Bore Diameter1.7812 in
- Cone Width2.6250 in
Details
- Abma Precision RatingStandard Precision
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialSteel
- Finish CoatingUncoated
- Manufacturer Upc Number7316576638640
- Product TypeTapered Roller Bearing Cones
- UPC_NO7316576638640
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)