Motion
L623110-20024

TIMKEN
L623110-20024

Tapered Roller Bearing Cup - Single Cup, 6.0000 in OD, 0.6563 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00662048
MFR #L623110-20024
Price$281.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L623110-20024

Tapered Roller Bearing Cup - Single Cup, 6.0000 in OD, 0.6563 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00662048
MFR #L623110-20024

Mfr description
L623110 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281.81/each

Specifications

Dimensions

  • Cup Width  
    0.6563 in
  • Outside Diameter  
    6.0000 in
  • Weight
    1.04 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    L623149
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893653129
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    L
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893653129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)