Motion
L630310-20N07

TIMKEN
L630310-20N07

Tapered Roller Bearing Cup - Single Cup, 7.5625 in OD, 0.7500 in Width, Chrome Steel Material
Mi Item #00662068
MFR #L630310-20N07
Price$603.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L630310-20N07

Tapered Roller Bearing Cup - Single Cup, 7.5625 in OD, 0.7500 in Width, Chrome Steel Material
Mi Item #00662068
MFR #L630310-20N07

Mfr description
L630310 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.17/each

Specifications

Dimensions

  • Cup Width  
    0.7500 in
  • Outside Diameter  
    7.5625 in
  • Weight
    1.28 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    L630349
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893656038
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    L
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893656038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)