Motion
L630349-20N07

TIMKEN
L630349-20N07

Tapered Roller Bearing Cone - 6.0000 in Bore, 0.9449 in Width, Chrome Steel Material
Mi Item #00662069
MFR #L630349-20N07
Price$1,693.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L630349-20N07

Tapered Roller Bearing Cone - 6.0000 in Bore, 0.9449 in Width, Chrome Steel Material
Mi Item #00662069
MFR #L630349-20N07

Mfr description
L630349 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,693.84/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Cone Width  
    0.9449 in
  • Inner Ring Width
    24 mm
  • Weight
    2.51 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    L630310, L630310B
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893656113
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    L630300
  • UPC_NO
    053893656113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)