Motion
H 715311/Q

SKF
H 715311/Q

Tapered Roller Bearing Cup - Single Cup, 5.3750 in OD, 1.4375 in Width
Mi Item #00662126
MFR #H 715311/Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 715311/Q

Tapered Roller Bearing Cup - Single Cup, 5.3750 in OD, 1.4375 in Width
Mi Item #00662126
MFR #H 715311/Q

Mfr description
H 715311/Q CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    1.4375 in
  • Outside Diameter  
    5.3750 in
  • Weight
    2.21 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316572555484
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    H
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316572555484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)