Motion
JM716610-N0000

TIMKEN
JM716610-N0000

Tapered Roller Bearing Cup - Single Cup, 130 mm OD, 24 mm Width, Chrome Steel, Non-Flanged Cup
Mi Item #00662183
MFR #JM716610-N0000
Price$84.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JM716610-N0000

Tapered Roller Bearing Cup - Single Cup, 130 mm OD, 24 mm Width, Chrome Steel, Non-Flanged Cup
Mi Item #00662183
MFR #JM716610-N0000

Mfr description
JM716610 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.56/each

Specifications

Dimensions

  • Cup Width  
    24 mm
  • Outside Diameter  
    130 mm
  • Weight
    1.05 lbs

Details

  • Abma Precision Rating
    Class N
  • Compatible Cone
    JM716648, JM716649
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893668680
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    JM
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893668680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)