Motion
HM803110-20082

TIMKEN
HM803110-20082

Tapered Roller Bearing Cup - Single Cup, 3.5000 in OD, 0.9063 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00662299
MFR #HM803110-20082
Price$60.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM803110-20082

Tapered Roller Bearing Cup - Single Cup, 3.5000 in OD, 0.9063 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00662299
MFR #HM803110-20082

Mfr description
HM803110 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.90/each

Specifications

Dimensions

  • Cup Width  
    0.9063 in
  • Outside Diameter  
    3.5000 in
  • Weight
    0.78 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    HM803145, HM803146, HM803149
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893690926
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    HM
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893690926

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)