Motion
HM803149-70016

TIMKEN
HM803149-70016

Tapered Roller Bearing Cone - 1.7500 in ID, 1.1563 in Cone Width, Chrome Steel Material
MI ITEM #00662314
MFR #HM803149-70016
Price$95.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM803149-70016

Tapered Roller Bearing Cone - 1.7500 in ID, 1.1563 in Cone Width, Chrome Steel Material
MI ITEM #00662314
MFR #HM803149-70016

Mfr description
HM803149 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Cone Width  
    1.1563 in
  • Inner Ring Width
    29.37 mm
  • Weight
    1.22 lbs

Details

  • Abma Precision Rating
    Class 2 (Pinion) Tolerance
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    HM803110, HM803111
  • Dynamic Load Capacity
    44500 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893691435
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    HM801300
  • Static Load Capacity
    32400 lbf
  • UPC_NO
    053893691435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)