Motion
M804049

JTEKT KOYO
M804049

3.5000 in OD, 1.0000 in Width
Mi Item #00662322
MFR #M804049
Price$79.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
M804049

3.5000 in OD, 1.0000 in Width
Mi Item #00662322
MFR #M804049

Mfr description
M804049 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.81/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)