Overview
Mfr description
HM807010 CUP
Specifications
- Single Or Double CupSingle Cup
- Outside Diameter
- Cup Width
- MaterialSteel
- Manufacturer Upc Number7316576639609
- UPC_NO7316576639609
- Weight37.83 lbs
- Product TypeTapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data