Motion
HM807049A-20024

TIMKEN
HM807049A-20024

Tapered Roller Bearing Cone - 2.1250 in ID, 36.512 mm Cone Width, Chrome Steel Material
MI ITEM #00662400
MFR #HM807049A-20024
Your Price$236.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM807049A-20024

Tapered Roller Bearing Cone - 2.1250 in ID, 36.512 mm Cone Width, Chrome Steel Material
MI ITEM #00662400
MFR #HM807049A-20024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$236.78/each(List $272.30)

Overview

Mfr description
HM807049A CONE

Specifications

  • Bore Diameter
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    36.512 mm
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Series
    HM807000
  • Compatible Cup
    HM807011
  • Manufacturer Upc Number
    053893694238
  • UPC_NO
    053893694238
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    2.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text