Motion
HM813841A-20024

TIMKEN
HM813841A-20024

Tapered Roller Bearing Cone - 2.3750 in ID, 1.4375 in Cone Width, Chrome Steel Material
Mi Item #00662422
MFR #HM813841A-20024
Price$603.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM813841A-20024

Tapered Roller Bearing Cone - 2.3750 in ID, 1.4375 in Cone Width, Chrome Steel Material
Mi Item #00662422
MFR #HM813841A-20024

Mfr description
HM813841A CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.98/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Cone Width  
    1.4375 in
  • Inner Ring Width
    36.512 mm
  • Weight
    3.52 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    HM813811
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893695273
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    HM813800
  • UPC_NO
    053893695273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)