Motion
JLM820012-K0000

TIMKEN
JLM820012-K0000

Tapered Roller Bearing Cup - Single Cup, 150 mm OD, 26 mm Width, Chrome Steel, Non-Flanged Cup
Mi Item #00662459
MFR #JLM820012-K0000
Price$544.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JLM820012-K0000

Tapered Roller Bearing Cup - Single Cup, 150 mm OD, 26 mm Width, Chrome Steel, Non-Flanged Cup
Mi Item #00662459
MFR #JLM820012-K0000

Mfr description
JLM820012 CUP (OLD LM820012)
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.88/each

Specifications

Dimensions

  • Cup Width  
    26 mm
  • Outside Diameter  
    150 mm
  • Weight
    1.7 lbs

Details

  • Abma Precision Rating
    Class K
  • Compatible Cone
    JLM820048
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893697116
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    JLM
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893697116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)