Motion
HM821511D-20024

TIMKEN
HM821511D-20024

Tapered Roller Bearing Cup - Double Cup, 7.7500 in OD, 2.9300 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00662460
MFR #HM821511D-20024
Price$2,567.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM821511D-20024

Tapered Roller Bearing Cup - Double Cup, 7.7500 in OD, 2.9300 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00662460
MFR #HM821511D-20024

Mfr description
HM821511D CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,567.56/each

Specifications

Dimensions

  • Cup Width  
    2.9300 in
  • Outside Diameter  
    7.7500 in
  • Weight
    9.39 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Compatible Cone
    HM821547
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893697857
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    HM
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893697857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)