Timken LM921845-20024
Timken
LM921845-20024
Tapered Roller Bearing Cone - 4.0000 in ID, Steel Material
MI ITEM #00662575
MFR #LM921845-20024
List Price
$3,946.70
/each
List Price
$3,946.70
/each
Timken
LM921845-20024
Tapered Roller Bearing Cone - 4.0000 in ID, Steel Material
MI ITEM #00662575
MFR #LM921845-20024
Timken LM921845-20024
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Timken
LM921845-20024

Tapered Roller Bearing Cone - 4.0000 in ID, Steel Material
MI ITEM #00662575
MFR #LM921845-20024

Availability:
Factory Order
List Price
$3,946.70
/each
List Price
$3,946.70
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LM921845 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Specifications

ABMA Precision Rating
Class 2
Bearing Material
Steel, Steel
Bore Diameter
4.0000 in - 4 in
Manufacturer UPC Number
053893931593
Product Type
Tapered Roller Bearing Cones

Compliance & Safety Data

Click on an icon to learn more