Motion
T200A-902A1

TIMKEN
T200A-902A1

Tapered Roller Thrust Bearing - 2.0000 in Bore, 4.3125 in OD, 0.8750 in Width, Steel Material
MI ITEM #00662646
MFR #T200A-902A1
Your Price$5,342.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T200A-902A1

Tapered Roller Thrust Bearing - 2.0000 in Bore, 4.3125 in OD, 0.8750 in Width, Steel Material
MI ITEM #00662646
MFR #T200A-902A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,342.61/each(List $6,254.33)

Overview

Mfr description
T200A LRG BORE THRUST BRG 902A1

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -65 to +250 °F
  • Bearing Material
    Steel
  • Fillet Radius
    2.3 mm
  • Series
    TTHD
  • UPC_NO
    053893815404
  • Weight
    2.39 lbs
  • Radial Dynamic Load Capacity
    73100 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought