Motion
T311-902A1

TIMKEN
T311-902A1

Tapered Roller Thrust Bearing - 3.0000 in Bore, 6.3750 in OD, 1.3125 in Width, Steel Material
MI ITEM #00662649
MFR #T311-902A1
Price$11,566.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T311-902A1

Tapered Roller Thrust Bearing - 3.0000 in Bore, 6.3750 in OD, 1.3125 in Width, Steel Material
MI ITEM #00662649
MFR #T311-902A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,566.62/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Fillet Radius
    3.3 mm
  • Outside Diameter  
    6.3750 in
  • Overall Width  
    1.3125 in
  • Weight
    8.21 lbs

Details

  • Bearing Material
    Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Radial Dynamic Load Capacity
    152000 N
  • Series
    TTHD
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893939742

Overview

Mfr description
T311 LRG BORE THRUST BRG 902A1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text