Motion
T1411
Tapered Roller Thrust Bearing - 4.0000 in Bore, 8.5000 in OD, 1.8125 in Width
MI ITEM #00662659
MFR #T1411
List Price$11,232.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 4.0000 in Bore, 8.5000 in OD, 1.8125 in Width
MI ITEM #00662659
MFR #T1411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,232.29/each for your price

Overview

Mfr description
T1411 BRG
  • Made in the USA

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Bearing Steel
  • Fillet Radius
    0.0591 in
  • Series
    T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293112060
  • UPC_NO
    662293112060
  • Weight
    20.1 lbs
  • Harmonization Code
    8482.10.50.08
  • Radial Dynamic Load Capacity
    220088 lbf
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text