Motion
T-411

ROLLWAY
T-411

Tapered Roller Thrust Bearing - 4.0000 in Bore, 8.5000 in OD, 1.8130 in Width
MI ITEM #00662661
MFR #T-411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-411

Tapered Roller Thrust Bearing - 4.0000 in Bore, 8.5000 in OD, 1.8130 in Width
MI ITEM #00662661
MFR #T-411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T-411 LRG BORE THRUST BRG

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machined Brass
  • Fillet Radius
    0.13 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    20 lbs
  • Radial Dynamic Load Capacity
    219100 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text